Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Disposable Gloves, 0.2mm Palm, Nitrile, Powdered, L, 50 PK, Blue 63-338/L

Disposable Gloves, 0.2mm Palm, Nitrile, Powdered, L, 50 PK, Blue (Discontinued)

  • Mfr # 63-338/L
  • Zoro # G0626724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63-338/L
Zoro #
G0626724
UPC #
616314011313
Country of Origin
Malaysia

Dimensions

Size
L
Palm Thickness
0.2mm
Glove Size
L
Size- Alpha
L

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powdered
Glove Texture Location
Smooth
Disposable Glove Grade
Industrial
Disposable Glove Material
Nitrile
Aloe Inner Surface
No
Powdered/Powder Free
Powdered
Application
Industrial, Automotive, Sanitation
Texture Location
Smooth

Description

Ambi-Dex Disposable Nitrile,8 Mil, Size- Alpha L, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.