
Ambi-dex Turbo, Disposable Gloves, 4 mil Palm, Nitrile, Powdered, M, 100 PK, Blue
Mfr # 63-332/M
Zoro # G0626681
product price: $10.89
/pk 100, $0.11/eaSold in multiples of 10 for $108.90
Key Features
Color
Blue
Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Yes
Powdered/Powder-Free
Powdered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63-332/M
Zoro #
G0626681
UPC #
616314004858
Country of Origin
Malaysia
Dimensions
Size
M
Palm Thickness
4 mil
Length
9.5 in
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powdered
Standards
21 CFR, TAA Comp
Series
Ambi-dex Turbo
Aloe Inner Surface
No
Disposable Glove Grade
Industrial
Application
Tattoo Shops, Automotive, Plumbing
Texture Location
Fingertips
Texture
Smooth
Description
Ambi-Dex Disposable Nitrile,4 Mil, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.