Disposable Gloves, 0.15mm Palm, Nitrile, XL, 100 PK, Blue (Discontinued)
- Mfr # 63-336/XL
- Zoro # G0637005
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63-336/XL
Zoro #
G0637005
UPC #
616314034398
Country of Origin
China
Dimensions
Size
XL
Palm Thickness
0.15mm
Glove Size
XL
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Aloe Inner Surface
No
Glove Texture Location
Smooth
Disposable Glove Grade
Industrial
Disposable Glove Material
Nitrile
Powdered/Powder Free
Powdered
Application
Industrial Purposes, Sanitation, Plumbing
Description
Ambi-Dex Disposable Nitrile,6 Mil,PK1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.