Shop PIP
See all product information
Create Account
Qualatrile XC, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL (11), 1000 PK, White
- Mfr # Q095-2X
- Zoro # G2820364
product price:Â
$
460.99
/pk of 1000, $0.46/ea
Free Shipping & Returns
Key Features
Color
White
Material
Nitrile
Palm Thickness
5 mil
Cuff Style
Safety
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q095-2X
- Zoro #
- G2820364
- UPC #
- 616314280603
- Country of Origin
- Malaysia
Dimensions
- Size
- 2XL
- Palm Thickness
- 5 mil
- Cuff Thickness
- 6 mil
- Glove Size and Cuff Length Style
- 2XL/Standard
- Finger Thickness
- 6 mil
- Length
- 9 in
- Glove Length
- 9 in
- Nominal Palm Thickness
- 5 mil
- Size - Numeric
- 11
- Size- Alpha
- 2XL
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1, Anti-Static Anti-Static Included, Color White, Cuff Style Safety, Cuff Thickness 6 mil, Disposable Glove Type Cleanroom, Double Gloving Method Outer, Features Ambidextrous, Finger Thickness 6 mil, Latex-Free Latex-Free, Length 9 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards IEST-RP-CC005.2, ISO 5, M3.5, Class 100 ANSI 20.20