Shop ALTOR SAFETY
See all product information
Create Account
Disp Gloves, 6ml, BLK, XL, PK100
- Mfr # 30150B
- Zoro # G123516782
product price:Â
$
17.49
/pk of 100, $0.17/ea
Key Features
Length
9 1/2 in
Material
Nitrile
Color
Black
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Packaging
Dispenser Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30150B
- Zoro #
- G123516782
- UPC #
- 810202060159
- Country of Origin
- United States
- Material
- Nitrile
- Item
- Disposable Gloves
- Color
- Black
- Tested for Chemotherapy Drugs
- Tested for Chemotherapy Drugs
- Packaging
- Dispenser Box
- Texture Location
- Fingertips
- Latex-Free
- Latex-Free
- Standards
- ASTM D 6319, Component Materials Comply With All Relevant Federal Regulations For Food Contact, ISO 9001: 2008
- Disposable Glove Type
- Food-Grade
- Features
- Ambidextrous, Non-Slip Grip, Tear and Puncture-Resistant
- Tested for Fentanyl Protection
- Tested for Fentanyl Protection
- Acceptable Quality Level (AQL)
- 1.5
- Federal 209E Clean Room Class
- Not Rated
- ISO Class
- Not Rated
- Texture
- Grain
- Silicone-Free
- Silicone-Free
- Shell Material
- Nitrile
- Wire Color
- Black
Dimensions
- Length
- 9 1/2 in
- Size- Alpha
- XL
- Palm Thickness
- 5.5 mil
- Fits Chest Size
- Ambidextrous, Non-Slip Grip, Tear and Puncture-Resistant
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Black, Cuff Style Beaded, Disposable Glove Type Food-Grade, Features Ambidextrous, Non-Slip Grip, Tear and Puncture-Resistant, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 5.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards ASTM D 6319, Component Materials Comply With All Relevant Federal Regulations For Food Contact, ISO 9001: 2008
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.