Zoro Homepage

Qualatrile XC, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L (9), 1000 PK, White

  • Mfr # Q125L

  • Zoro # G2817966


product price: $413.99
/pk 1000, $0.41/ea
Free Shipping & Returns

Key Features

Color
White
Material
Nitrile
Palm Thickness
6 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q125L
Zoro #
G2817966
UPC #
616314280788
Country of Origin
Malaysia

Dimensions

Size
L (9)
Palm Thickness
6 mil
Cuff Thickness
6 mil
Length
12 in
Nominal Palm Thickness
6 mil
Finger Thickness
6 mil
Glove Size and Cuff Length Style
L/Standard
Glove Length
12 in
Size - Numeric
9
Size- Alpha
L
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Color
White
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Cleanroom
Standards
IEST-RP-CC005.2, ISO 5, M3.5, Class 100 ANSI 20.20
Series
Qualatrile XC
Sterile/Non-Sterile
Non-Sterile
Silicone-Free
Silicone-Free
Cuff Style
Safety
ISO Class
ISO 5
Anti-Static
Anti-Static Included
Brand and Series
Qualatrile XC
Acceptable Quality Level (AQL)
1
Glove Hand Style
Ambidextrous, Off Hand
Double Gloving Method
Outer
Features
Ambidextrous
Application
Controlled Environment Manufacturing, Electronics, Laboratories, Assembly, Precision optics
Federal 209E Clean Room Class
100
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Texture
Grain
Texture Location
Fingertips
Glove Treatments
Powder-Free
Accelerator-Free
Accelerator-Free
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1, Anti-Static Anti-Static Included, Color White, Cuff Style Safety, Cuff Thickness 6 mil, Disposable Glove Type Cleanroom, Double Gloving Method Outer, Features Ambidextrous, Finger Thickness 6 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards IEST-RP-CC005.2, ISO 5, M3.5, Class 100 ANSI 20.20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.