Zoro Homepage

Qualatrile XC, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S (7), 1000 PK, White

  • Mfr # Q125S

  • Zoro # G2819847


product price: $413.99
/pk 1000, $0.41/ea
Free Shipping & Returns

Key Features

Color
White
Material
Nitrile
Palm Thickness
6 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q125S
Zoro #
G2819847
UPC #
616314280801
Country of Origin
Malaysia

Dimensions

Size
S (7)
Palm Thickness
6 mil
Glove Size and Cuff Length Style
S/Standard
Finger Thickness
6 mil
Glove Length
12 in
Nominal Palm Thickness
6 mil
Cuff Thickness
6 mil
Length
12 in
Size - Numeric
7
Size- Alpha
S
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Color
White
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Cleanroom
Standards
IEST-RP-CC005.2, ISO 5, M3.5, Class 100 ANSI 20.20
Series
Qualatrile XC
Sterile/Non-Sterile
Non-Sterile
Glove Hand Style
Ambidextrous, Off Hand
Acceptable Quality Level (AQL)
1
Double Gloving Method
Outer
Anti-Static
Anti-Static Included
Features
Ambidextrous
ISO Class
ISO 5
Silicone-Free
Silicone-Free
Brand and Series
Qualatrile XC
Cuff Style
Safety
Application
Ideal for IC and disk drive manufacturing, Electronics, Laboratories, Precision optics, Assembly, Controlled Environment Manufacturing
Texture
Grain
Glove Treatments
Powder-Free
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Texture Location
Fingertips
Federal 209E Clean Room Class
100
Accelerator-Free
Accelerator-Free
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1, Anti-Static Anti-Static Included, Color White, Cuff Style Safety, Cuff Thickness 6 mil, Disposable Glove Type Cleanroom, Double Gloving Method Outer, Features Ambidextrous, Finger Thickness 6 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards IEST-RP-CC005.2, ISO 5, M3.5, Class 100 ANSI 20.20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.