Shop PIP
See all product information
Create Account
Disposable Gloves, PK100
- Mfr # 64-346PF/M
- Zoro # G224937882
product price:Â
$
3.55
/pk of 100, $0.04/ea
Sold in multiples of 3Â pks for $10.65
Key Features
Features
Ambidextrous
Length
9 1/2 in
Texture
Smooth
Finger Thickness
4 mil
Silicone-Free
Silicone-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64-346PF/M
- Zoro #
- G224937882
- UPC #
- 616314014833
- Country of Origin
- China
- Features
- Ambidextrous
- Texture
- Smooth
- Silicone-Free
- Silicone-Free
- Packaging
- Dispenser Box
- Latex-Free
- Latex-Free
- Item
- Disposable Gloves
- Disposable Glove Type
- Food-Grade
- Standards
- FDA 21 CFR Part 177
- Color
- White
- Texture Location
- Fingertips
- Anti-Static
- Anti-Static Not Included
- Accelerator-Free
- Contains Accelerators
- Tested for Fentanyl Protection
- Not Tested for Fentanyl Protection
- Acceptable Quality Level (AQL)
- 4
- Tested for Chemotherapy Drugs
- Not Tested for Chemotherapy Drugs
- Material
- Vinyl
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color White, Cuff Style Beaded, Cuff Thickness 4 mil, Disposable Glove Type Food-Grade, Features Ambidextrous, Finger Thickness 4 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Vinyl, Medical Glove Type Not Applicable, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards FDA 21 CFR Part 177, Sterile/Non-Sterile Non-Sterile, Texture Smooth