Shop PIP
See all product information
Create Account
Disposable Gloves, PK100
- Mfr # 64-V2000PF/S
- Zoro # G724937832
product price:Â
$
3.55
/pk of 100, $0.04/ea
Sold in multiples of 3Â pks for $10.65
Key Features
Finger Thickness
4 mil
Color
White
Size- Alpha
S
Disposable Glove Type
Food-Grade
Features
Ambidextrous
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64-V2000PF/S
- Zoro #
- G724937832
- UPC #
- 616314014536
- Country of Origin
- China
Dimensions
- Finger Thickness
- 4 mil
- Size- Alpha
- S
- Length
- 9 1/2 in
- Palm Thickness
- 4 mil
- Cuff Thickness
- 4 mil
Details
- Color
- White
- Item
- Disposable Gloves
- Disposable Glove Type
- Food-Grade
- Features
- Ambidextrous
- Material
- Vinyl
- Latex-Free
- Latex-Free
- Standards
- FDA 21 CFR Part 177
- Packaging
- Dispenser Box
- Acceptable Quality Level (AQL)
- 4
- Tested for Chemotherapy Drugs
- Not Tested for Chemotherapy Drugs
- Accelerator-Free
- Contains Accelerators
- Tested for Fentanyl Protection
- Not Tested for Fentanyl Protection
- Texture
- Smooth
- Anti-Static
- Anti-Static Not Included
- Texture Location
- Fingertips
- Silicone-Free
- Contains Silicone
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color White, Cuff Style Beaded, Cuff Thickness 4 mil, Disposable Glove Type Food-Grade, Features Ambidextrous, Finger Thickness 4 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Vinyl, Medical Glove Type Not Applicable, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards FDA 21 CFR Part 177, Sterile/Non-Sterile Non-Sterile, Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.