Zoro Homepage
This item is Discontinued.
Pip Disposable Gloves, 0.015mm Palm, Polyethylene, Power-Free, XL, Translucent 65-543/XL

Disposable Gloves, 0.015mm Palm, Polyethylene, Power-Free, XL, Translucent (Discontinued)

  • Mfr # 65-543/XL
  • Zoro # G9324609
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-543/XL
Zoro #
G9324609
UPC #
616314005275
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
0.015mm
Glove Size
XL

Details

Item
Disposable Gloves
Color
Translucent
Material
Polyethylene
Powdered/Powder-Free
Power-Free
Aloe Inner Surface
No
Glove Texture Location
Smooth
Disposable Glove Grade
Industrial
Disposable Glove Material
Polyethylene
Application
Food Preparation and Services
Powdered/Powder Free
Powder Free
Texture Location
Smooth

Description

Ambi-Dex Disposable Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.