Zoro Homepage
This item is Discontinued.
Pip Disposable Gloves, 5 mil Palm, Vinyl, Powdered, S, Blue 64-V77B/S

Disposable Gloves, 5 mil Palm, Vinyl, Powdered, S, Blue (Discontinued)

  • Mfr # 64-V77B/S
  • Zoro # G0627153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64-V77B/S
Zoro #
G0627153
UPC #
616314014581
Country of Origin
China

Dimensions

Size
S
Palm Thickness
5 mil
Glove Size
S

Details

Item
Disposable Gloves
Color
Blue
Material
Vinyl
Powdered/Powder-Free
Powdered
Standards
Complies with FDA food handling requirements 21 CFR, Part 177
Aloe Inner Surface
No
Disposable Glove Grade
Industrial
Disposable Glove Material
Vinyl
Glove Texture Location
Smooth
Powdered/Powder Free
Powdered
Application
Food Processing and Handling, Pharmaceuticals, Laboratories
Texture
Smooth

Description

Ambi-Dex Heavy Duty Disposable Vinyl,PK1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.