
Ambi-dex, Disposable Gloves, 4 mil Palm, Vinyl, Powdered, M, 100 PK, White
Mfr # 64-V2000/M
Zoro # G0627092
product price: $2.95
/pk 100, $0.03/eaSold in multiples of 10 for $29.50
Key Features
Color
White
Material
Vinyl
Palm Thickness
4 mil
Latex-Free
Yes
Powdered/Powder-Free
Powdered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64-V2000/M
Zoro #
G0627092
UPC #
616314014451
Country of Origin
China
Dimensions
Size
M
Palm Thickness
4 mil
Length
9.5 in
Details
Item
Disposable Gloves
Color
White
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powdered
Standards
21 CFR, CFIA, TAA Comp
Series
Ambi-dex
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Application
Light Hand Application, With Liquids, Debris
Texture Location
Fingertips
Texture
Smooth
Cuff Style
Beaded Cuffs
Description
Ambi-Dex Disposable Vinyl,Powdered,PK1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.