Shop All Disposable Gloves
Pip
Ambi-dex, Vinyl Disposable Gloves, 4 mil Palm Thickness, Vinyl, Powder-Free, Xl, 100 PK
Mfr # 64-V2000PF/XL
Zoro # G6617639
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color White
- Material Vinyl
- Palm Thickness 4 mil
- Latex-Free Yes
Product Information
- Brand Pip
- MFR # 64-V2000PF/XL
- Zoro # G6617639
- UPC # 616314014567
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | Xl |
Size- Alpha | XL |
Details
Description
Disposable Gloves, Size- Alpha XL, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Elec. Glove Protector, 9, Wht/Org/Grn, PR (3NEE7)
- MASTER LOCK Padlock Station, Unfilled, Holds 18 Padlocks, 3 in H x 17.5 in W, English/French/Spanish, Red (S1518)
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (S3242)
- PAWS Rubber Stripping Overshoes, Sz XL, PR (13053)
- PIP Ambi-dex Turbo, Disposable Gloves, 5.00 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK (63-332PF/M)
- PIP Yellow, 1 PR (48-L162Y)
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, 48 PK (67-308/XXXL)
- PIP Ambi-dex, Disposable Gloves, 0.11mm Palm Thickness, Non-Latex Synthetic, Powder-Free, L, 100 PK (64-346PF/L)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm Thickness, Latex, Powder-Free, XL (10), 50 PK (2550/XL)
- PIP Disposable Nitrile Glove, Powder Free, Textured Fingertips, 3 mil, Blue, Small, 100 Pack (63-230PF/S)
- ANSELL Evolution One, Latex Exam Gloves, 5.5 mil Palm Thickness, Latex, Powder-Free, L, 100 PK (EV-2050-L)
- Pip Disposable Gloves