Zoro Homepage
This item is Discontinued.
Pip Disposable Gloves, XL, 100 PK, Clear 64-V2000PF/XL

Disposable Gloves, XL, 100 PK, Clear (Discontinued)

  • Mfr # 64-V2000PF/XL
  • Zoro # G0627171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64-V2000PF/XL
Zoro #
G0627171
UPC #
616314014567
Country of Origin
China

Dimensions

Size
XL
Glove Size
XL

Details

Item
Disposable Gloves
Color
Clear
Disposable Glove Material
Vinyl
Glove Texture Location
Smooth
Disposable Glove Grade
Industrial
Aloe Inner Surface
No

Description

AmbiDex Disposable Vinyl,Powder Free,PK1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.