Disposable Polyurethane Foam Barrel Shape, 30 dB, Orange
Mfr # 267-HPF610
Zoro # G916312133
product price: $63.85
/eaKey Features
Noise Reduction Rating
30 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Barrel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
267-HPF610
Zoro #
G916312133
UPC #
616314268694
Country of Origin
Pakistan
Dimensions
Earplug Size
Universal
Details
Noise Reduction Rating
30 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Barrel
Earplug Material
Polyurethane Foam
Pairs Per Package
200
Description
PIP Ez-Twist ear plug push-in, uncorded design, 30 dB noise reduction, barrel shape, universal size, orange plug, polyurethane foam plug, disposable/reusable: disposable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.