Disposable Polyurethane Foam Bullet Shape, 32 dB, Orange
Mfr # 267-HPF210C
Zoro # G316312221
product price: $39.89
/eaKey Features
Noise Reduction Rating
32 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Bullet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
267-HPF210C
Zoro #
G316312221
UPC #
616314264986
Country of Origin
China
Dimensions
Earplug Size
Universal
Details
Noise Reduction Rating
32 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Bullet
Earplug Material
Polyurethane Foam
Pairs Per Package
100
Description
PIP mega Bullet ear plug corded design, 32 dB noise reduction, bullet shape, universal size, orange plug, polyurethane foam plug, black cord, PVC cord, disposable/reusable: disposable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.