Zoro Homepage

Disposable Polyurethane Foam Tapered Shape, 32 dB, Red

  • Mfr # 267-HPF410C

  • Zoro # G816312073


product price: $41.15
/ea
Sold in multiples of 10 for $411.50

Key Features

Noise Reduction Rating
32 dB
Earplug Color
Red
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
267-HPF410C
Zoro #
G816312073
UPC #
616314268663
Country of Origin
China

Dimensions

Earplug Size
OS

Details

Noise Reduction Rating
32 dB
Earplug Color
Red
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Tapered
Earplug Material
Polyurethane Foam
Pairs Per Package
100

Description

PIP mega Flare ear plug traditional, corded design, 32 dB noise reduction, tapered shape, universal size, red plug, polyurethane foam plug, black cord, PVC cord, disposable/reusable: disposable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.