Disposable Sleeve, Cotton, Seamless Knit, 18 in Length, White, Universal Size
Mfr # 31-CS16
Zoro # G9057133
product price: $2.19
/eaSold in multiples of 12 for $26.28
Key Features
Color
Beige
Material
Cotton
Size
Universal
Overall Length
16 in
Cuff Style
Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-CS16
Zoro #
G9057133
UPC #
-
Country of Origin
United States
Dimensions
Size
Universal
Overall Length
16 in
Length
16"
Sleeve Length
16 in
Details
Item
General Purpose Sleeve
Color
Beige
Material
Cotton
Cuff Style
Knit
Silicone-Free
Contains Silicone
Latex-Free
Latex-Free
Brand and Series
PIP 31-CS16
Sleeve Style
Sleeve
Sleeve Material
Cotton
Standards
TAA Compliant
Series
31-C
ANSI/ISEA Abrasion Level
0
ANSI/ISEA Cut Level
Not Tested
Sleeve Construction
Seamless Knit
Anti-Static
Anti-Static Not Included
Garment Style
Sleeve
Description
General Purpose Sleeve, Sleeve Type Not Applicable, ANSI/ISEA Cut Level Not Tested, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 16 in, Sleeve Material Cotton, Color Beige, Size Universal, Series 31-C, Standards TAA Compliant, ANSI/ISEA Heat Level Not Applicable, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Puncture Level Not Applicable, Anti-Static Anti-Static Not Included, Latex-Free Latex-Free, FDA Compliant Not FDA Compliant, Silicone-Free Contains Silicone, Cuff Style Knit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.