Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Sleeve, 18 in Length, 1 mil Thick, Serged Seam, White, 1000 PK

  • Mfr # 2418PE

  • Zoro # G2821980


product price: $83.29
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene
Size
Universal
Seam Style
Serged
Thickness
1 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2418PE
Zoro #
G2821980
UPC #
662909772138
Country of Origin
China

Dimensions

Size
Universal
Overall Length
18 in
Thickness
1 mil

Details

Item
Disposable Sleeve
Color
White
Material
Polyethylene
Seam Style
Serged
Cuff Style
Elastic
Silicone-Free
No
ISO Cleanroom Class
Not Rated
Brand and Series
PIP(R)
Disposable Sleeve Type
General Purpose
Sterile/Non-Sterile
Non-Sterile
Anti-Static
Anti-Static Not Included
Latex-Free
Contains Latex
Wrist Closure
Elastic
FDA Compliant
FDA Compliant
Protection Type
General Purpose

Description

Disposable Sleeve, Color White, FDA Compliant FDA Compliant, Material Polyethylene, Latex-Free Contains Latex, Overall Length 18 in, Seam Style Serged, Thickness 1 mil, Wrist Closure Elastic, Anti-Static Anti-Static Not Included, Brand and Series PIP(R), ISO Cleanroom Class Not Rated, Protection Type General Purpose, Sterile/Non-Sterile Non-Sterile, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.