DisposableGlove, M, Grn, Nitrile, PK100
- Mfr # 63-503/M
- Zoro # G225092139
product price:Â
$
20.55
/pk of 100, $0.21/ea
Key Features
Disposable Glove Type
Chemical-Resistant
Length
12 in
Size- Alpha
M
Features
Touchscreen Compatible
Standards
ASTM D6978-05, EN ISO 374, EN ISO 374-5, FDA 21 CFR Part 177, ISO 18889, ISO 20743:2013
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63-503/M
- Zoro #
- G225092139
- UPC #
- 198987042561
- Country of Origin
- Thailand
- Disposable Glove Type
- Chemical-Resistant
- Features
- Touchscreen Compatible
- Standards
- ASTM D6978-05, EN ISO 374, EN ISO 374-5, FDA 21 CFR Part 177, ISO 18889, ISO 20743:2013
- Latex-Free
- Latex-Free
- Material
- Nitrile
- Anti-Static
- Anti-Static Not Included
- Tested for Fentanyl Protection
- Tested for Fentanyl Protection
- Item
- Disposable Gloves
- Tested for Chemotherapy Drugs
- Not Tested for Chemotherapy Drugs
- Color
- Green
- Accelerator-Free
- Contains Accelerators
- Texture
- Smooth
- Acceptable Quality Level (AQL)
- 1.5
- Silicone-Free
- Silicone-Free
- Texture Location
- Fingertips
Dimensions
- Length
- 12 in
- Size- Alpha
- M
- Cuff Thickness
- 5 mil
- Palm Thickness
- 5 mil
- Finger Thickness
- 5 mil
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Green, Cuff Style Beaded, Cuff Thickness 5 mil, Disposable Glove Type Chemical-Resistant, Features Touchscreen Compatible, Finger Thickness 5 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.