Drivers Glove, PIP Top Grain Cowhide Driver'S Gloves, X Large
- Mfr # 68-101/XL
- Zoro # G012467720
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Glove Size
XL
Color
Natural
Material
Cowhide
Leather Grade
Superior
Thumb Style
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68-101/XL
- Zoro #
- G012467720
- UPC #
- -
- Country of Origin
- India
Dimensions
- Glove Size
- XL
Details
- Color
- Natural
- Material
- Cowhide
- Leather Grade
- Superior
- Thumb Style
- Straight
Description
Protective Industrial Products Drivers Glove, Type: PIP top grain cowhide driver's gloves, Style: Straight thumb quality grade, Material: Cowhide leather, Size: X Large - Quality grade all leather top grain cowhide construction, with consistent grading and superior workmanship. Excellent dexterity and abrasion resistance Straight Thumb pattern.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.