Zoro Homepage

Drivers Gloves, Cowhide, Straight Thumb, M 12 PK

  • Mfr # 68-118/M

  • Zoro # G303441316


product price: $99.39
/pk 12, $8.28/ea
Free Shipping & Returns

Key Features

Material
Cowhide
Thumb Style
Straight
Leather Grade
Premium
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-118/M
Zoro #
G303441316
UPC #
616314008320
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Drivers Gloves
Material
Cowhide
Thumb Style
Straight
Leather Grade
Premium
Color
Natural

Description

Cowhide Drivers,Straight Thumb,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.