Zoro Homepage

Drivers Gloves, Pigskin, Keystone Thumb, L 12 PK

  • Mfr # 70-368/L

  • Zoro # G203441584


product price: $95.55
/pk 12, $7.96/ea
Free Shipping & Returns

Key Features

Glove Size
L
Material
Pigskin
Thumb Style
Keystone
Minimum Temperature
Not Rated
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-368/L
Zoro #
G203441584
UPC #
616314008894
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Drivers Gloves
Material
Pigskin
Thumb Style
Keystone
Minimum Temperature
Not Rated
Leather Grade
Premium
Color
Natural

Description

Pigskin Drivers,Keystone Thumb,PK12, Minimum Temperature Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.