This item is Discontinued.

Pip Drivers Gloves, Slip-on, Keystone Thumb, Natural, S 1 PR 68-162/S

This item is Discontinued.

Pip

Drivers Gloves, Slip-on, Keystone Thumb, Natural, S 1 PR (Discontinued)

Mfr # 68-162/S
Zoro # G006437937
UPC # 616314056420
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68-162/S
Zoro #
G006437937
UPC #
616314056420
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Drivers Gloves
Color
Natural
Material
Cowhide
Leather Grade
Economy
Thumb Style
Keystone
Stitching Material
Nylon
Cuff Style
Slip-on

Description

Durable, top-grain cowhide leather gloves deliver excellent abrasion resistance and breathability, making them ideal for construction, machine operation, light-duty welding, farming, ranching and many other general applications. Ergonomic keystone-thumb design reduces hand fatigue while offering superior dexterity. Gauntlet-cuff design features an elastic closure, sewn inside the glove, for both wearing comfort and additional safety.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.