Zoro Homepage

Drivers Gloves, Split Cowhide, L 12 PK

  • Mfr # 69-189/L

  • Zoro # G504176376


product price: $60.85
/pk 12, $5.07/ea

Key Features

Material
Split Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69-189/L
Zoro #
G504176376
UPC #
616314008733
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Drivers Gloves
Material
Split Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Color
Gray

Description

Split Cowhide Drivers,Premium Grade,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.