
Drivers Gloves, Split Cowhide, XL 12 PK
Mfr # 69-134/XL
Zoro # G904176495
product price: $45.19
/pk 12, $3.77/eaKey Features
Material
Split Cowhide
Leather Grade
Regular
Thumb Style
Straight
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69-134/XL
Zoro #
G904176495
UPC #
616314015632
Country of Origin
China
Dimensions
Glove Size
XL
Details
Item
Drivers Gloves
Material
Split Cowhide
Leather Grade
Regular
Thumb Style
Straight
Color
Natural
Description
Split Cowhide Drivers,Regular Grade,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.