Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dyneema Sleeves, 14 Length, Dsm Certified

  • Mfr # 20-SD14

  • Zoro # G3683429


product price: $7.15
/ea
Sold in multiples of 144 for $1,029.60

Key Features

Sleeve Style
Sleeve
ANSI/ISEA Cut Level
A2
Color
White
Material
Dyneema
Length
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-SD14
Zoro #
G3683429
UPC #
616314051685
Country of Origin
United States

Dimensions

Length
14"

Details

Item
Cut-Resistant Sleeves
Sleeve Style
Sleeve
ANSI/ISEA Cut Level
A2
Color
White
Material
Dyneema
Sleeve Material
Single-Ply Spun Dyneema® / Nylon Blended Sleeve

Description

Cut-Resistant Sleeves, Sleeve Style Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.