
Dyneema Sleeves, 16 Length, Dsm Certified
Mfr # 20-TG16
Zoro # G3683465
product price: $7.99
/eaSold in multiples of 144 for $1,150.56
Key Features
Size
Universal
ANSI/ISEA Cut Level
A3
Color
Gray
Sleeve Style
Sleeve
Sleeve Type
Knit Cuff
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-TG16
Zoro #
G3683465
UPC #
616314058967
Country of Origin
United States
Dimensions
Size
Universal
Length
16"
Details
Item
Cut-Resistant Sleeves
ANSI/ISEA Cut Level
A3
Color
Gray
Sleeve Style
Sleeve
Sleeve Type
Knit Cuff
Cut-Resistant Material
Dyneema® Diamond Technology
Description
Cut-Resistant Sleeves, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A3, Sleeve Style Sleeve, Color Gray, Size Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.