
Dyneema Sleeves, 18 Length, Dsm Certified
Mfr # 20-TG18TO
Zoro # G3683480
product price: $8.35
/eaSold in multiples of 144 for $1,202.40
Key Features
Sleeve Style
Sleeve
ANSI/ISEA Cut Level
A3
Color
Gray
Material
Dyneema Diamond Technology
Cut-Resistant Material
Dyneema Diamond Technology
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-TG18TO
Zoro #
G3683480
UPC #
616314062391
Country of Origin
United States
Dimensions
Length
18"
Details
Item
Cut-Resistant Sleeves
Sleeve Style
Sleeve
ANSI/ISEA Cut Level
A3
Color
Gray
Material
Dyneema Diamond Technology
Cut-Resistant Material
Dyneema Diamond Technology
Description
Cut-Resistant Sleeves, Sleeve Style Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.