Zoro Homepage

Dyneema Sleeves, Dyneema Sleeve

  • Mfr # 20-D12

  • Zoro # G3683395


product price: $9.45
/ea
Sold in multiples of 144 for $1,360.80

Key Features

Size
Universal
ANSI/ISEA Cut Level
A2
Color
White
Sleeve Material
Dyneema(R) Diamond
ANSI/ISEA Abrasion Level
Not Tested
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-D12
Zoro #
G3683395
UPC #
616314037191
Country of Origin
United States

Dimensions

Size
Universal
Length
12"
Sleeve Length
12 in

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A2
Color
White
Sleeve Material
Dyneema(R) Diamond
ANSI/ISEA Abrasion Level
Not Tested
Standards
TAA Compliant
Sleeve Style
Sleeve
Cuff Style
Shirred Slip-On
Sleeve Construction
Seamless Knit
Sleeve Liner Material
Dyneema(R) Diamond
Brand and Series
PIP Kut Gard(R)
Sleeve Performance
High Dexterity
Latex-Free
Latex-Free
Anti-Static
Anti-Static Not Included
Series
Kut Gard(R)
Silicone-Free
Contains Silicone
Sleeve Type
Knit Cuff
ANSI/ISEA Heat Level
Not Rated
Maximum Temperature
Not Rated

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A2, ANSI/ISEA Needlestick Level Not Rated, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 12 in, Thickness Not Applicable, Sleeve Liner Material Dyneema(R) Diamond, Sleeve Material Dyneema(R) Diamond, Color White, Size Universal, Series Kut Gard(R), Standards TAA Compliant, ANSI/ISEA Heat Level Not Rated, ANSI/ISEA Abrasion Level Not Tested, Anti-Static Anti-Static Not Included, Latex-Free Latex-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.