
Dyneema Sleeves, Dyneema Sleeve
Mfr # 20-D20
Zoro # G3304126
product price: $11.39
/eaSold in multiples of 144 for $1,640.16
Key Features
Size
Universal
ANSI/ISEA Cut Level
A2
Color
White
Sleeve Material
Dyneema(R) Diamond
ANSI/ISEA Abrasion Level
Not Tested
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-D20
Zoro #
G3304126
UPC #
616314037221
Country of Origin
United States
Dimensions
Size
Universal
Length
20"
Sleeve Length
20 in
Details
Item
Knit Sleeve
ANSI/ISEA Cut Level
A2
Color
White
Sleeve Material
Dyneema(R) Diamond
ANSI/ISEA Abrasion Level
Not Tested
Standards
TAA Compliant
Sleeve Style
Sleeve
Sleeve Liner Material
Dyneema(R) Diamond
Cuff Style
Shirred Slip-On
Latex-Free
Latex-Free
Brand and Series
PIP Kut Gard(R)
Anti-Static
Anti-Static Not Included
Silicone-Free
Contains Silicone
Sleeve Performance
High Dexterity
Sleeve Construction
Seamless Knit
Series
Kut Gard(R)
Sleeve Type
Knit Cuff
ANSI/ISEA Heat Level
Not Rated
Maximum Temperature
Not Rated
Description
Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A2, ANSI/ISEA Needlestick Level Not Rated, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 20 in, Thickness Not Applicable, Sleeve Liner Material Dyneema(R) Diamond, Sleeve Material Dyneema(R) Diamond, Color White, Size Universal, Series Kut Gard(R), Standards TAA Compliant, ANSI/ISEA Heat Level Not Rated, ANSI/ISEA Abrasion Level Not Tested, Anti-Static Anti-Static Not Included, Latex-Free Latex-Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.