E-Flare, Magnetic Base Mount, Black
Mfr # 500-067
Zoro # G0592901
product price: $57.39
/eaKey Features
Color
Black
Tower Light Series
E-Flare
Body Color
Black
Mounting
Base
Tower Light Mounting Style
Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500-067
Zoro #
G0592901
UPC #
616314083921
Country of Origin
China
Dimensions
Height
4.2 cm
Details
Item
E-Flare,Magnetic Base Mount,Black
Color
Black
Tower Light Series
E-Flare
Body Color
Black
Mounting
Base
Tower Light Mounting Style
Base
Description
Tower Light Mounting Style Base, Tower Light Series E-Flare, Body Color Black, E-Flare,Magnetic Base Mount,Black
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.