Economy Grade General Purpose Gloves, Fabric/Work, L, Cotton/Polyester Palm, Cotton/Polyester, Gold
Mfr # 93-568
Zoro # G116311653
product price: $3.49
/eaSold in multiples of 12 for $41.88
Key Features
Cuff Style
Knit Wrist
Length
11 in
Glove Size
L
Color
Gold
Glove Materials
Cotton/Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93-568
Zoro #
G116311653
UPC #
616314003998
Country of Origin
India
Dimensions
Length
11 in
Glove Size
L
Details
Cuff Style
Knit Wrist
Color
Gold
Glove Materials
Cotton/Polyester
Glove Coating Coverage
Uncoated
Description
PIP general purpose gloves economy grade men's, fabric/work glove type, L, cotton/polyester palm, cotton/polyester, gold, clute cut/Full finger/Nap-Out/straight thumb style, cotton lining, knit wrist cuff, uncoated coating, 11 in length, resists: heat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.