Economy Grade Gloves, Coated, Latex Palm, 7 ga Cotton/Polyester, Blue/Natural

  • Mfr # 39-C120/L

  • Zoro # G416311469


product price:  $1.29
/ea
Sold in multiples of 12 for $15.48

Key Features

Glove Size
L
Glove Materials
Cotton/Polyester
Cuff Style
Knit Wrist
Glove Coating Coverage
Palm & Fingers
Length
8.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-C120/L
Zoro #
G416311469
UPC #
616314048623
Country of Origin
United States

Dimensions

Glove Size
L
Length
8.9 in

Details

Glove Materials
Cotton/Polyester
Cuff Style
Knit Wrist
Glove Coating Coverage
Palm & Fingers

Description

PIP gloves, economy grade, series: 39-C120, coated glove, latex palm, 7 ga cotton/polyester, blue/Natural, unlined lining, continuous knit wrist cuff, palm coating coverage, 8.9 in length, resists: abrasion, cut, puncture and tear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.