Economy Grade Split Cowhide Leather Palm Glove, Fabric Back, Gunn Cut, Wing Thumb, M, 12PK

  • Mfr # 558

  • Zoro # G2818228


product price: $44.99
/pk 12, $3.75/ea

Key Features

Color
Blue
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558
Zoro #
G2818228
UPC #
662909055811
Country of Origin
Madagascar

Dimensions

Glove Size
M
Glove Length Style
Standard
Glove Length
11 in
Cuff Length
2 1/2 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Leather Gloves
Color
Blue
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Anti-Static
No
Insulated
No
Standards
TAA Compliant
Palm Material
Cowhide
Touchscreen Compatible
No
Stitching Material
Nylon
Cuff Material
Leather
ANSI/ISEA Cut Level - 2011
1
Brand and Series
PIP(R) 558
Reinforcement Coverage
Reinforced Knuckles
Sold As
Pair
Leather Color
Gray
Glove Coating Material
Uncoated
Glove Leather Grade
B, C
Glove Coating Finish
None
Leather Glove Style
Work
ANSI/ISEA Abrasion Level
Not Rated
ANSI/ISEA Cut Level
A1
Glove Back Material
Cotton Canvas
Glove Back Color
Blue/Red
Glove Hand Style
Left and Right
Biodegradable
Non-Biodegradable
Cuff Color
Blue/Red
Series
558
ANSI/ISEA Cut Load
266
Leather Glove Liner Type
Unlined
Glove Construction
Cut and Sewn
Reflective Backing
No
Pairs Per Package
12
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Palm Color
Beige
Palm Style
Single Layer
EN 388 Rating
Not Tested
Oil-Resistant
No
Leather Coverage Style
Leather Palm
EN 388 Impact Rated
No
Minimum Temperature
Not Rated
Includes Double Palm
No
Pairs per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level A1, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards TAA Compliant, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.