Economy Grade Split Cowhide Leather Palm Glove, Fabric Back, Gunn Cut, Wing Thumb, S, 12 Pairs

  • Mfr # 558L

  • Zoro # G2820879


product price:  $36.15
/pk 12, $3.01/ea

Key Features

Color
Blue
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
558L
Zoro #
G2820879
UPC #
662909593801
Country of Origin
Madagascar

Dimensions

Glove Size
LADIES
Glove Length
10 1/4 in
Glove Length Style
Standard
Cuff Length
2 1/2 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Leather Gloves
Color
Blue
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Glove Coating Material
Uncoated
Cuff Material
Leather
Glove Leather Grade
B, C
Insulated
No
Brand and Series
PIP(R) 558
Sold As
Pair
Leather Color
Gray
Leather Glove Style
Work
Reinforcement Coverage
Reinforced Knuckles
Glove Back Color
Blue/Red
ANSI/ISEA Cut Level - 2011
1
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level
A1
Anti-Static
No
Cuff Color
Blue/Red
ANSI/ISEA Abrasion Level
Not Rated
Glove Back Material
Cotton Canvas
Palm Material
Cowhide
Biodegradable
Non-Biodegradable
Glove Coating Finish
None
Standards
TAA Compliant
Stitching Material
Nylon
Touchscreen Compatible
No
Series
558
Leather Glove Liner Type
Unlined
ANSI/ISEA Cut Load
266
EN 388 Impact Rated
No
Oil-Resistant
No
Glove Construction
Cut and Sewn
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Leather Coverage Style
Leather Palm
Palm Color
Beige
Hand Protection Style
Glove
Includes Double Palm
No
Palm Style
Single Layer
EN 388 Rating
Not Tested
Pairs Per Package
12
Reflective Backing
No
Pairs per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level A1, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards TAA Compliant, Glove Length 10 1/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.