Economy Grade Split Cowhide Leather Palm Glove, Fabric Back, Gunn Cut, Wing Thumb, XL, 12PK

  • Mfr # 558

  • Zoro # G2818605


product price:  $40.89
/pk 12, $3.41/ea

Key Features

Glove Size
XL
Color
Blue
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558
Zoro #
G2818605
UPC #
662909055835
Country of Origin
Madagascar

Dimensions

Glove Size
XL
Glove Length
10 in
Glove Length Style
Standard
Cuff Length
2 1/2 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Leather Gloves
Color
Blue
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Anti-Static
No
Glove Coating Material
Uncoated
Biodegradable
Non-Biodegradable
ANSI/ISEA Abrasion Level
Not Rated
Insulated
No
Palm Material
Cowhide
Glove Leather Grade
B, C
Reinforcement Coverage
Reinforced Knuckles
ANSI/ISEA Cut Level
A1
Stitching Material
Nylon
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Brand and Series
PIP(R) 558
Leather Color
Gray
Glove Back Material
Cotton Canvas
Cuff Material
Leather
Standards
Not Tested
Sold As
Pair
ANSI/ISEA Cut Level - 2011
1
Cuff Color
Blue/Red
Leather Glove Style
Work
Glove Back Color
Blue/Red
Glove Coating Finish
None
Leather Glove Liner Type
Unlined
Series
558
ANSI/ISEA Cut Load
266
EN 388 Rating
Not Tested
Glove Construction
Cut and Sewn
Minimum Temperature
Not Rated
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
EN 388 Impact Rated
No
Palm Style
Single Layer
Leather Coverage Style
Leather Palm
Hand Protection Style
Glove
Includes Double Palm
No
Reflective Backing
No
Palm Color
Beige
Pairs Per Package
12
Pairs per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level A1, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.