Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pip Economy Grade Top-Grain Cowhide Leather Work Gloves, X-Large, Tan 68-162/XL

Economy Grade Top-Grain Cowhide Leather Work Gloves, X-Large, Tan (Discontinued)

  • Mfr # 68-162/XL
  • Zoro # G903445783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-162/XL
Zoro #
G903445783
UPC #
616314086205
Country of Origin
China

Details

Color
Tan
Thumb Style
Keystone
Weight
0.3 lbs

Description

Durable, top-grain cowhide leather gloves deliver excellent abrasion resistance and breathability, making them ideal for construction, machine operation, light-duty welding, farming, ranching and many other general applications. Ergonomic keystone-thumb design reduces hand fatigue while offering superior dexterity. Gauntlet-cuff design features an elastic closure, sewn inside the glove, for both wearing comfort and additional safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.