Economy Hi-Vis Seamless Knit Acrylic Glove with Latex Coated Crinkle Grip on Palm & Fingers, 12PK
- Mfr # 41-1425/L
- Zoro # G624207615
product price:Â
$
58.75
/pk of 12, $4.90/ea
Key Features
Color
Hi-Vis Yellow
Application
Warehousing and Package Handling Construction Applications Transportation Railyard Mining Cold Storage
Glove Materials
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41-1425/L
- Zoro #
- G624207615
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- L
Details
- Color
- Hi-Vis Yellow
- Application
- Warehousing and Package Handling Construction Applications Transportation Railyard Mining Cold Storage
- Glove Materials
- Acrylic
Description
Seamless construction for a comfortable fit, Acrylic gloves provide economical cold weather protection, Latex "Crinkle" coating provides superior grip in wet and dry conditions, Knit wrist helps prevent dirt and debris from entering the glove, Hi-Vis coloring makes this product very easy to see, Excellent thermal insulation, Quickly evaporates moisture from the skin, Extra softness for non-chafing comfort, Launderable for extended life and to reduce replacement costs, Color coded hems for easy size identification
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.