Shop PIP
See all product information
Create Account
Economy Top Grain Goatskin Leather Drivers Glove with A7 HPPE Blend Lining, Keystone Thumb, 12PK
- Mfr # 09-LC571/XL
- Zoro # G624201460
product price:Â
$
258.99
/pk of 12, $21.58/ea
Free Shipping & Returns
Key Features
Glove Size
XL
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09-LC571/XL
- Zoro #
- G624201460
- UPC #
- -
- Country of Origin
- India
- Color
- Natural
Dimensions
- Glove Size
- XL
Description
Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity, HPPE blend lining provides exceptional ANSI A7 cut resistance, while maintaining comfort and dexterity, Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability, Stitched with aramid thread that adds strength and burn resistance, Drivers gloves feature slip-on styling to provide good fit and comfort, Elastic closure sewn inside glove for safety and comfort, Color coded hems for easy size identification, Meets the content requirements for Chromium VI free leather
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.