Economy Weight Seamless Knit Cotton/Polyester Glove w/Latex Coated Smooth Grip on Palm&Finger, 12PK
- Mfr # 193960
- Zoro # G224205738
product price:Â
$
14.35
/pk of 12, $1.20/ea
Key Features
Glove Materials
Cotton Polyester
Color
Natural
Glove Size
M
Application
Secure Wet or Dry Grip, Tear and Puncture Resistant Handling and Cleanup of Abrasive Parts and Materials Demolition Masonry and Tile Metal Fastening and Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 193960
- Zoro #
- G224205738
- UPC #
- -
- Country of Origin
- China
- Glove Materials
- Cotton Polyester
- Color
- Natural
- Application
- Secure Wet or Dry Grip, Tear and Puncture Resistant Handling and Cleanup of Abrasive Parts and Materials Demolition Masonry and Tile Metal Fastening and Assembly
Dimensions
- Glove Size
- M
Description
Cost and comfort combine to make this glove the economical palm coated glove choice, Latex coating provides excellent grip in wet/dry conditions and offers abrasion resistance, Seamless cotton/polyester knit shell is comfortable and flexible, Knit Wrist helps prevent dirt and debris from entering the glove, Breathable back for comfort. Economy Weight Seamless Knit Cotton/Polyester Glove w/Latex Coated Smooth Grip on Palm&Fingers
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.