Electrical-Insulating Gloves, 1,000V AC, 1,500V DC, Rubber, 11 in Length, Black, Size 12

  • Mfr # 150-0-11/12

  • Zoro # G101883417


product price:  $71.95
/pr

Key Features

Color
Black
Glove Size
12
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
1,000V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150-0-11/12
Zoro #
G101883417
UPC #
616314057908
Country of Origin
Malaysia

Dimensions

Glove Size
12
Length
11 in
Glove Length
11 in
Size - Numeric
12

Details

Item
Electrical-Insulating Gloves
Color
Black
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
1,500V DC
Voltage Class
Class 0
Glove Hand Style
Left and Right
Standards
ANSI, ASTM D120-14a, EN60903:2003, NFPA 70E 2018
Includes
Pair of Electrical Insulating Gloves
For Voltage Class
Class 0
Brand and Series
Novax
Cuff Material
Rubber
Thumb Style
Natural
Cuff-End Color
Black
Max. Use Voltage
1000V AC/1500V DC
Proof Test Voltage (DC)
20,000V DC
Proof Test Voltage (AC)
5,000V AC
Electrical Insulating Type
Type I
Latex-Free
Contains Latex

Description

Electrical-Insulating Gloves, Standards ANSI, ASTM D120-14a, EN60903:2003, NFPA 70E 2018, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 12, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1,000V AC, Max. Use Voltage (DC) 1,500V DC, Proof Test Voltage (AC) 5,000V AC, Proof Test Voltage (DC) 20,000V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.