Electrical-Insulating Gloves, 1,000V AC, 1,500V DC, Rubber, 11 in Length, Black, Size 9

  • Mfr # 150-0-11/9
  • Zoro # G301883408
product price: 
$
95.89
/pr

Key Features

Color
Black
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
1,500V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
150-0-11/9
Zoro #
G301883408
UPC #
616314050848
Country of Origin
Malaysia

Dimensions

Glove Size
9
Length
11 in
Glove Length
11 in
Size - Numeric
9

Details

Item
Electrical-Insulating Gloves
Color
Black
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
1,500V DC
Voltage Class
Class 0
Glove Hand Style
Left and Right
Standards
ANSI, ASTM D120-14a, EN60903:2003, NFPA 70E 2018
Includes
Pair of Electrical Insulating Gloves
Cuff Material
Rubber
Brand and Series
Novax
Thumb Style
Natural
For Voltage Class
Class 0
Proof Test Voltage (DC)
20,000V DC
Cuff-End Color
Black
Electrical Insulating Type
Type I
Max. Use Voltage
1000V AC/1500V DC
Proof Test Voltage (AC)
5,000V AC
Latex-Free
Contains Latex
Wire Color
Black

Description

Electrical-Insulating Gloves, Standards ANSI, ASTM D120-14a, EN60903:2003, NFPA 70E 2018, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1,000V AC, Max. Use Voltage (DC) 1,500V DC, Proof Test Voltage (AC) 5,000V AC, Proof Test Voltage (DC) 20,000V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.