Electrical-Insulating Gloves, 17,000V AC, 25,000V DC, Rubber, 14 in Length, Yellow, Size 10

  • Mfr # 170-2-14/10

  • Zoro # G101271566


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Color
Yellow
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
17,000V AC
Max. Use Voltage (DC)
25,000V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170-2-14/10
Zoro #
G101271566
UPC #
616314101670
Country of Origin
Malaysia

Dimensions

Glove Size
10
Length
14 in
Glove Length
14 in
Size - Numeric
10

Details

Item
Electrical-Insulating Gloves
Color
Yellow
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
17,000V AC
Max. Use Voltage (DC)
25,000V DC
Voltage Class
Class 2
Glove Hand Style
Left and Right
Standards
ASTM D120-08, NFPA 70E, OSHA 29 CFR Part 1910
Includes
Pair of Electrical Insulating Gloves
Cuff Material
Rubber
For Voltage Class
Class 2
Brand and Series
Novax
Thumb Style
Natural
Cuff-End Color
Yellow
Proof Test Voltage (AC)
20,000V AC
Max. Use Voltage
17000V AC/25000V DC
Electrical Insulating Type
Type I
Proof Test Voltage (DC)
50,000V DC
Latex-Free
Contains Latex

Description

Electrical-Insulating Gloves, Standards ASTM D120-08, NFPA 70E, OSHA 29 CFR Part 1910, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.