Electrical-Insulating Gloves, 500V AC, 750V DC, Rubber, 11 in Length, Red, Size 12

  • Mfr # 153-00-11/12

  • Zoro # G001271543


product price:  $72.99
/pr

Key Features

Color
Red
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
500V AC
Max. Use Voltage (DC)
750V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153-00-11/12
Zoro #
G001271543
UPC #
616314374753
Country of Origin
Malaysia

Dimensions

Glove Size
12
Length
11 in
Glove Length
11 in
Size - Numeric
12

Details

Item
Electrical-Insulating Gloves
Color
Red
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
500V AC
Max. Use Voltage (DC)
750V DC
Voltage Class
Class 00
Glove Hand Style
Left and Right
Standards
ANSI, ASTM D120, NFPA 70E
Includes
Pair of Electrical Insulating Gloves
Cuff Material
Rubber
Brand and Series
Novax
For Voltage Class
Class 00
Thumb Style
Natural
Electrical Insulating Type
Type I
Proof Test Voltage (AC)
2,500V AC
Proof Test Voltage (DC)
10,000V DC
Max. Use Voltage
500V AC/750V DC
Cuff-End Color
Red
Latex-Free
Contains Latex

Description

Electrical-Insulating Gloves, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 12, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2,500V AC, Proof Test Voltage (DC) 10,000V DC, Voltage Class Class 00, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.