Electrical-Insulating Sleeves, 27 13/16 in Length, Yellow, Rolled Bead Cuff
Mfr # 193-1-LARGE
Zoro # G506135906
product price: $489.99
/pr
Free Shipping & Returns
Key Features
Sleeve Length
27 13/16 in
Color
Yellow
Standards
ASTM D 1051, ASTM D 496
Brand and Series
NOVAX
Sleeve Construction
Dipped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
193-1-LARGE
Zoro #
G506135906
UPC #
616314265846
Country of Origin
Malaysia
Dimensions
Sleeve Length
27 13/16 in
Sleeve Size
L
Details
Item
Electrical-Insulating Sleeves
Color
Yellow
Standards
ASTM D 1051, ASTM D 496
Brand and Series
NOVAX
Sleeve Construction
Dipped
Cuff Style
Rolled Bead
Dipped Sleeve Style
Curved
Sleeve Material
Rubber
Max. Use Voltage (AC)
7,500V AC
Max. Use Voltage
7,500V AC
Electrical Insulating Type
Type I
Max. Use Voltage (DC)
11,250V DC
Description
Color Yellow, Cuff Style Rolled Bead, Dipped Sleeve Style Curved, Electrical Insulating Type Type I, Item Electrical-Insulating Sleeves, Max. Use Voltage (AC) 7,500V AC, Max. Use Voltage (DC) 11,250V DC, Sleeve Size L, Sleeve Construction Dipped, Sleeve Length 27 13/16 in, Sleeve Material Rubber, Standards ASTM D 1051, ASTM D 496, Brand and Series NOVAX, Max. Use Voltage 7,500V AC, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.