Zoro Homepage

Electrical-InsulatingSleeves, Red, M, PR

  • Mfr # 198-4-REGULAR

  • Zoro # G716664968


product price: $1,883.99
/pr
Free Shipping & Returns

Key Features

Sleeve Size
M
Electrical Insulating Type
Type I
Sleeve Material
Rubber
Dipped Sleeve Style
Curved
Sleeve Length
26 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198-4-REGULAR
Zoro #
G716664968
UPC #
616314789984
Country of Origin
Malaysia

Dimensions

Sleeve Size
M
Sleeve Length
26 1/2 in

Details

Electrical Insulating Type
Type I
Sleeve Material
Rubber
Dipped Sleeve Style
Curved
Sleeve Construction
Dipped
Item
Electrical-Insulating Sleeves
Standards
ASTM D 1051, ASTM D 496
Color
Red

Description

Color Red, Dipped Sleeve Style Curved, Electrical Insulating Type Type I, Item Electrical-Insulating Sleeves, Sleeve Size M, Sleeve Construction Dipped, Sleeve Length 26 1/2 in, Sleeve Material Rubber, Standards ASTM D 1051, ASTM D 496, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.