Zoro Homepage

Electrical-InsulatingSleeves, Red, S, PR

  • Mfr # 198-4-SMALL

  • Zoro # G816664929


product price: $1,883.99
/pr
Free Shipping & Returns

Key Features

Sleeve Length
24 1/2 in
Sleeve Size
S
Electrical Insulating Type
Type I
Dipped Sleeve Style
Curved
Standards
ASTM D 1051, ASTM D 496
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198-4-SMALL
Zoro #
G816664929
UPC #
616314789946
Country of Origin
Malaysia

Dimensions

Sleeve Length
24 1/2 in
Sleeve Size
S

Details

Electrical Insulating Type
Type I
Item
Electrical-Insulating Sleeves
Dipped Sleeve Style
Curved
Standards
ASTM D 1051, ASTM D 496
Sleeve Material
Rubber
Sleeve Construction
Dipped
Color
Red
Glove Materials
Rubber
Voltage Class
Class 4

Description

Color Red, Dipped Sleeve Style Curved, Electrical Insulating Type Type I, Item Electrical-Insulating Sleeves, Sleeve Size S, Sleeve Construction Dipped, Sleeve Length 24 1/2 in, Sleeve Material Rubber, Standards ASTM D 1051, ASTM D 496, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.