Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical-InsulatingSleeves, Yellow, L, PR

  • Mfr # 199-4-LARGE

  • Zoro # G516664960


product price: $1,712.99
/pr
Free Shipping & Returns

Key Features

Sleeve Construction
Dipped
Sleeve Length
27 13/16 in
Electrical Insulating Type
Type I
Sleeve Material
Rubber
Sleeve Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199-4-LARGE
Zoro #
G516664960
UPC #
616314449154
Country of Origin
Malaysia

Dimensions

Sleeve Length
27 13/16 in
Sleeve Size
L
Length
27 13/16 in

Details

Sleeve Construction
Dipped
Electrical Insulating Type
Type I
Color
Yellow
Sleeve Material
Rubber
Standards
ASTM D 1051, ASTM D 496
Dipped Sleeve Style
Curved
Item
Electrical-Insulating Sleeves
Glove Materials
Rubber
Voltage Class
Class 4

Description

Color Yellow, Dipped Sleeve Style Curved, Electrical Insulating Type Type I, Item Electrical-Insulating Sleeves, Sleeve Size L, Sleeve Construction Dipped, Sleeve Length 27 13/16 in, Sleeve Material Rubber, Standards ASTM D 1051, ASTM D 496, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.