
Electrical-InsulatingSleeves, Yellow, S, PR
Mfr # 199-4-SMALL
Zoro # G716664937
product price: $1,712.99
/pr
Free Shipping & Returns
Key Features
Color
Yellow
Sleeve Size
S
Sleeve Construction
Dipped
Sleeve Material
Rubber
Dipped Sleeve Style
Curved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
199-4-SMALL
Zoro #
G716664937
UPC #
616314449079
Country of Origin
Malaysia
Dimensions
Sleeve Size
S
Sleeve Length
24 1/2 in
Details
Color
Yellow
Sleeve Construction
Dipped
Sleeve Material
Rubber
Dipped Sleeve Style
Curved
Item
Electrical-Insulating Sleeves
Standards
ASTM D 1051, ASTM D 496
Electrical Insulating Type
Type I
Glove Materials
Rubber
Voltage Class
Class 4
Description
Color Yellow, Dipped Sleeve Style Curved, Electrical Insulating Type Type I, Item Electrical-Insulating Sleeves, Sleeve Size S, Sleeve Construction Dipped, Sleeve Length 24 1/2 in, Sleeve Material Rubber, Standards ASTM D 1051, ASTM D 496, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.